Apply to be a TradeMaster!
Main product image of 4" x 36" x 4" NEMA 3R Screw Cover Lay-In Wireway, Steel, Gray, With Knockouts, 4436-GSC3R
Magnifying glass
Hover image to zoom

4" x 36" x 4" NEMA 3R Screw Cover Lay-In Wireway, Steel, Gray, With Knockouts, 4436-GSC3R

Brand:
Milbank
SKU:
4436-GSC3R
Rating:
(0)
Q&A:
(0)
4" x 36" x 4" NEMA 3R Screw Cover Lay-In Wireway, Steel, Gray, With Knockouts, 4436-GSC3R
Magnifying glass
Hover image to zoom
$139.91 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4" x 36" x 4"
Product Highlight: Color
Gray

Description

–
This item is a 4" x 36" x 4" NEMA 3R Screw Cover Lay-In Wireway, Steel, Gray, With Knockouts, 4436-GSC3R manufactured by Milbank.

Specs

–
NEMA Rating:

3R

Size:

4" x 36" x 4"

Product Type:

Junction Box

Material:

Steel

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy