Apply to be a TradeMaster!
Main product image of 4" x 4" 90-Degree Corner Elbow, NEMA 1, Steel, ANSI 61 Gray, 44L90C
Magnifying glass
Hover image to zoom

4" x 4" 90-Degree Corner Elbow, NEMA 1, Steel, ANSI 61 Gray, 44L90C

Brand:
Milbank
SKU:
44L90C
Rating:
(0)
Q&A:
(0)
4" x 4" 90-Degree Corner Elbow, NEMA 1, Steel, ANSI 61 Gray, 44L90C
Magnifying glass
Hover image to zoom
$68.76 each
In Stock
In Stock
Get 6 Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4" x 4"
Product Highlight: Angle
90°
Product Highlight: Color
Gray

Description

–
This item is a 4" x 4" 90-Degree Corner Elbow, NEMA 1, Steel, ANSI 61 Gray, 44L90C manufactured by Milbank.

Specs

–
Size:

4" x 4"

Color:

Gray

Angle:

90°

Product Type:

90° Elbow

Material:

Steel

NEMA Rating:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy