Apply to be a TradeMaster!
Main product image of 8" x 48" x 8" NEMA 1 Screw Cover Lay-In Wireway, Steel, Gray, No Knockouts, 8848-GSC1-NK
Magnifying glass
Hover image to zoom

8" x 48" x 8" NEMA 1 Screw Cover Lay-In Wireway, Steel, Gray, No Knockouts, 8848-GSC1-NK

Brand:
Milbank
SKU:
8848-GSC1-NK
Rating:
(0)
Q&A:
(0)
8" x 48" x 8" NEMA 1 Screw Cover Lay-In Wireway, Steel, Gray, No Knockouts, 8848-GSC1-NK
Magnifying glass
Hover image to zoom
$162.35 each
In Stock
In Stock
Get 67 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 48" x 8"
Product Highlight: Color
Gray

Description

–
Features:
  • Measures 48 in. L x 8 in. W x 8 in. H, this straight wireway section provides ample space for routing and protecting electrical conductors.
  • Heavy-duty steel construction with an ANSI 61 gray powder coat finish delivers long-lasting durability and corrosion resistance for indoor applications.
  • No-knockout design allows custom conduit entry locations to meet specific installation requirements.

Specs

–
Product Type:

Cover

Color:

Gray

Size:

8" x 48" x 8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy