Apply to be a TradeMaster!
Main product image of 2-1/2" Knockout Hole Seal, Gasketed, Steel, Gray, Wing Nut Mount, A-HS250
Magnifying glass
Hover image to zoom

2-1/2" Knockout Hole Seal, Gasketed, Steel, Gray, Wing Nut Mount, A-HS250

Brand:
Milbank
SKU:
A-HS250
Rating:
(0)
Q&A:
(0)
2-1/2" Knockout Hole Seal, Gasketed, Steel, Gray, Wing Nut Mount, A-HS250
Magnifying glass
Hover image to zoom
$37.41 each
Backorder
Backorder
Get it Mon, Oct 12 - Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Size
2-1/2"
Product Highlight: Color
Gray

Description

This item is a 2-1/2" Knockout Hole Seal, Gasketed, Steel, Gray, Wing Nut Mount, A-HS250 manufactured by Milbank.

Specs

Product Type:

Control Panel Part

Material:

Steel

Color:

Gray

Size:

2-1/2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy