Apply to be a TradeMaster!
Main product image of M18 30QT Rolling Fridge w/ PACKOUT Compatibility
Magnifying glass
Hover image to zoom
M18 30QT Rolling Fridge w/ PACKOUT Compatibility
Magnifying glass
Hover image to zoom
$899.00 each
Backorder
Backorder
Get it Mon, Jan 18 - Mon, Apr 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Note: This item is available for pre-order, with an estimated fulfillment date of July 2027.


Our M18 30QT Rolling Fridge with PACKOUT Compatibility delivers ICE-COLD PERFORMANCE. ALL-TERRAIN. ALL-DAY. Eliminating the need for ice, maximizing usable cooler storage on the jobsite. The M18 30QT Rolling Fridge cools down to -4F, no ice required providing consistent temperature control. Get up to 24 hours of cooling with the fully insulated design maintains performance and retention while delivering 30qt of usable space. Built for the jobsite, the M18 30QT Rolling Fridge features impact-resistant design and heavy-duty wheels for durability across the toughest environments. The integrated handle and PACKOUT compatibility allow for seamless transport on and off the jobsite. The dual-power system allows for operation with M18 batteries, AC Plug-In, or a 12V DC vehicle adapter, delivering all-day runtime and flexibility on and off the jobsite. This fridge eliminates ice maintenance, reduces downtime, and improves daily efficiency for crews.

Features:

  • Down To -4 degrees F, No Ice Required
  • Over 24 Hours of Cooling Performance
  • 150lb Weight Capacity
  • 3ft Drop Rating

Specs

–
Product Type:

Cooler

Capacity (lbs):

150 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy