The Day Savers – A National Tradesmen Day Contest
Main product image of M18 Jobsite Lunch Warmer w/ PACKOUT Compatibility
Magnifying glass
Hover image to zoom

M18 Jobsite Lunch Warmer w/ PACKOUT Compatibility

Brand:
Milwaukee
SKU:
0811-20
Rating:
(0)
Q&A:
(0)
M18 Jobsite Lunch Warmer w/ PACKOUT Compatibility
Magnifying glass
Hover image to zoom
$199.00 each
Out of Stock
Out of Stock
Get it Fri, Sep 18 - Tue, Sep 29

Lift Gate

This product weighs 5.91 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The M18 Jobsite Lunch Warmer delivers hot meals on any job. Breaktime ready. Simply preset the mealtime and let the Lunch Warmer automatically warm, ensuring a hot meal is ready for the user. Each stainless-steel container holds up to 4.75 cups and features leakproof lids to secure contents during transport. The Lunch Warmer can heat up to two meals on a single M18 REDLITHIUM XC5.0 Battery, while custom foam insulation retains heat. Adjustable heat settings allow users to achieve their ideal meal temperature. PACKOUT compatibility provides easy transport and storage. Built for the jobsite, the impact-resistant design, with IP54 water and dust resistance, ensures durability in harsh conditions. This personal food warming solution helps eliminate breaktime frustrations so users can refuel and stay focused on the job.

Features:

  • Hot Meals On Any Job. Breaktime Ready.
  • Preset Your Meal Time
  • Automatically Warms While You Work
  • Hot Lunches Ready When You Are
  • 4.75 Cup Stainless Steel Containers with Leak Proof Lids
  • Heat Up To 2 Meals Per M18 RedLithium XC5.0 Battery
  • Custom Foam Insulation Retains Heat
  • Adjustable Heat Settings: Low, Medium, High
  • PACKOUT Compatible
  • Removable Lid: Jobsite Container Tray
  • Impact Resistant
  • IP54: Water & Dust Resistant
  • Dishwasher Safe Container & Lid
  • Includes (2) Stainless Steel Containers
  • 3 Year Warranty

Specs

Product Type:

Lunch Warmer

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy