Apply to be a TradeMaster!
Main product image of M18 Brushless Scissor Lift Fan, 0817-20
Magnifying glass
Hover image to zoom

M18 Brushless Scissor Lift Fan, 0817-20

Brand:
Milwaukee
SKU:
0817-20
Rating:
(0)
Q&A:
(0)
M18 Brushless Scissor Lift Fan, 0817-20
Magnifying glass
Hover image to zoom
$199.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Red
Product Highlight: Material
ABS, ABS Plastic, Glass Filled Nylon, Nitrile Butadiene Rubber (NBR), Polypropylene

Description

–
Stay cool and productive with The MILWAUKEE M18 Brushless Scissor Lift Fan - the industry's first solution that provides DEDICATED SCISSOR LIFT COOLING & MOUNTING. Featuring a quick-adjust clamp compatible with both square and round rails, this fan can be mounted securely in seconds. It also includes a built-in tether point with a 10lb locking tool lanyard for secure attachments.  The powerful brushless motor delivers up to 19.5 MPH and 750 CFM of airflow, optimized for personal cooling in commercial jobsite environments. The 7" blade delivers over 3.5 hours on high and up to 8 hours at 75% speed with an M18 REDLITHIUM XC5.0 Battery. Built for versatility, this fan features a variable speed dial, 350 Degrees horizontal fan head rotation, and 210 Degrees vertical tilt, giving you complete control over your airflow direction. Built with an impact-resistant design, along with protection against dust and water ingress, it withstands demanding job site conditions. The M18 Brushless Scissor Lift Fan delivers DEDICATED SCISSOR LIFT COOLING & MOUNTING, helping you stay cool and productive.
  • 2" Quick Adjust Secure Clamp Design; Square And Round Rail Compatible
  • Up to 19.5 MPH Air Speed & 750 CFM
  • Up To 350 Degrees Horizontal Fan Head Rotation & Up To 210 Degrees Vertical Rotation
  • Tether Point With Included 10 Lb. Locking Tool Lanyard
  • Variable Speed Dial For Optimal Control
  • Over 3.5 Hrs. Of Runtime On High W/ a single M18 XC5.0 Battery
  • Brushless Motor For Increased Performance & Life
  • Reinforced Design For Drops, Impact, Water And Dust

Specs

–
Color:

Black

Red

Material:

ABS

ABS Plastic

Glass Filled Nylon

Nitrile Butadiene Rubber (NBR)

Polypropylene

Country of Origin:

Vietnam

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy