Apply to be a TradeMaster!
Main product image of M18 Brushless PACKOUT Fan
Magnifying glass
Hover image to zoom

M18 Brushless PACKOUT Fan

Brand:
Milwaukee
SKU:
0818-20
Rating:
(0)
Q&A:
(0)
M18 Brushless PACKOUT Fan
Magnifying glass
Hover image to zoom
$156.19 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–

Overview

Milwaukee's M18 Brushless PACKOUT Fan delivers the Fastest 18V Air Speed. The brushless motor quickly propels air up to 20.5 MPH and 850 CFM making the fan ideal for personal cooling. PACKOUT compatibility provides unmatched mobility, saving down time spent hauling tools on and off the site. The 7-inch blade, optimized for increased runtime, delivers over 3 hours of use on high and 6.5 hours at 75% speed with our M18 REDLITHIUM XC5.0 Battery. The integrated AC plug offers the versatility to plug in a standard extension cord for extended runtime. This fan has a variable speed dial and a 300-degree adjustable head to provide optimal airflow for any job. The impact resistant design along with dust and water ingress protection withstands demanding job site environments. The keyholes, pass-through holes and PACKOUT compatibility allows the fan to be mounted in unique positions and orientations across the jobsite. The new M18 Brushless PACKOUT Fan is the FASTEST 18V PERSONAL FAN.


Product Features

  • FASTEST 18V PERSONAL FAN
  • Cooling air speed up to 20.5 MPH and 850 CFM
  • Brushless motor for increased life
  • Modular connectivity with All PACKOUT components
  • The M18 REDLITHIUM XC5.0 Battery delivers over 3 hours on high and 6.5 hours at 75% speed
  • Integrated AC plug for extended runtime
  • Variable speed dial for optimized airflow
  • 300-degree head rotation to adapt to any job
  • Reinforced design for impact, water, and dust resistance
  • Keyholes, pass-through holes and PACKOUT connectivity for various mounting options
  • Fits all M18 batteries
  • 1-year limited warranty

Product Specifications

  • Power Source: Cordless
  • Motor Type: Brushless
  • Material Composition: ABS Plastic
  • Length: 9 in
  • Weight: 6.4 lb
  • Height: 16 in
  • Width: 9.75 in
  • Brushless: Yes
  • Battery System: M18
  • PACKOUT Compatible: Yes



Note: Battery and charger not included

Specs

–
Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

Product Type:

Fan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy