Apply to be a TradeMaster!
Main product image of M12 Mounting Fan
Magnifying glass
Hover image to zoom

M12 Mounting Fan

Brand:
Milwaukee
SKU:
0820-20
Rating:
(0)
Q&A:
(0)
M12 Mounting Fan
Magnifying glass
Hover image to zoom
$132.65 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
Overview
The M12™ Mounting Fan delivers 18V air speed anywhere on the jobsite, providing air performance up to 14 MPH and 400 CFM. The fan's 6 in. blade propels air at a fast rate, allowing for quick and efficient cooling, drying, or ventilation. This mountable fan is compact with integrated features for users to easily mount it in various locations around the jobsite. The M12™ Mounting Fan has powerful magnets, a 2 in. spring-loaded clamp, keyholes, and pass-through holes to deliver air movement wherever needed. This fan provides users with unlimited directional airflow with 360-degree head rotation. This cordless fan offers three-speed settings - high, medium, and low, providing optimal air speed control. With up to 16 hours of run time on an M12™ XC 6.0 battery, our M12™ Fan provides all day run time on a single battery charge (batteries and charger sold separately).

Product Features
  • Max Air Speed up to 14 MPH
  • Max Air Volume up to 400 CFM
  • Integrated magnets for mounting capability
  • 2" Spring-Loaded Base Clamp
  • 360° Head Rotation for unlimited directional air flow
  • 3 Speed Settings: High, Medium, Low
  • Fits all M12™ Batteries
  • 1 year limited warranty
Product Specifications
  • Tool Warranty: 1 Year Limited Warranty
  • Power Source: Cordless
  • Material Composition: ABS Plastic
  • Length: 8.85 in
  • Weight: 4.57 lbs
  • Height: 13.1 in
  • Width: 7.23 in
Note: Battery and charger not included

Specs

–
Product Type:

Fan

Power Source:

Battery

Batteries Included:

0

Voltage:

12v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy