Apply to be a TradeMaster!
Main product image of M18 Brushless 18" Fan
Magnifying glass
Hover image to zoom

M18 Brushless 18" Fan

Brand:
Milwaukee
SKU:
0821-20
Rating:
(1)
Q&A:
(0)
M18 Brushless 18" Fan
Magnifying glass
Hover image to zoom
$269.00 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–

Overview

The MILWAUKEE M18 Brushless 18" Fan delivers corded performance anywhere on the job site, providing air circulation over 50 ft and up to 13.5 MPH. The 18-inch blade and brushless motor quickly propels air, allowing for fast and efficient cooling, drying, or ventilation. The metal base and reinforced shroud design withstand demanding job site environments and delivers impact, water, and dust resistance. This lightweight, mobile fan can adapt to any location with 360 degrees of rotation and 5 hours of use on high with the M18 HD12.0. The integrated AC plug offers the versatility to plug in a standard extension cord for extended runtime. For optimized storage and transportation, this fan has an interlocking stackable design. The new M18 Brushless 18" Fan delivers CORDED PERFORMANCE. DURABLE COOLING. TOTAL MOBILITY.


Features & Benefits:

  • Delivers corded performance anywhere on the job site
  • Provides air circulation over 50 ft and up to 13.5 MPH
  • Shroud design withstands demanding job site environments
  • CORDED PERFORMANCE. DURABLE COOLING. TOTAL MOBILITY.
  • Air circulation over 50 ft reach and 13.5 MPH air speed
  • Reinforced design for impact, water, and dust resistance
  • Brushless motor for durable cooling and increased life
  • 18-inch blade allows for quick and efficient cooling, drying, or ventilation
  • 360-degree head rotation to adapt to any job
  • Stackable design for optimized storage and transportation
  • 3 speed settings: high, medium, low
  • The M18HD12.0 battery delivers 5 hrs. of runtime on high and 23 hrs. on low
  • The M18XC5.0 battery delivers 2 hrs. of runtime on high and 9 hrs. on low
  • Integrated AC plug For extended runtime
  • Fits all M18 batteries
  • 1-year limited warranty

Specs

–
Product Type:

Fan

Voltage:

18v

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent transaction!

Easy order, quick ship, best pricing!!!
Barney
Western New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy