The Day Savers – A National Tradesmen Day Contest
M18 Jobsite Fan, 0886-20Y

M18 Jobsite Fan, 0886-20Y

Brand:
Milwaukee
SKU:
0886-20Y
Rating:
(0)
Q&A:
(0)
M18 Jobsite Fan, 0886-20Y
$96.93 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic

Description

The M18 Jobsite Fan provides the most powerful airflow, and unmatched run-time in a compact size. The Jobsite Fan can circulate air over 40 feet, making it ideal for drying or cooling on a variety of jobsites. Powered by the M18 REDLITHIUM battery the Jobsite Fan delivers up to 17 hours of run-time on low* for all day run-time on a single battery charge. This jobsite fan features a 120° adjustable head, 9 stopping positions and 3 speed settings which provide optimal airflow control. The cordless jobsite fan also includes an AC adaptor for extended run-time. *17 hours with a M18 REDLITHIUM XC 5.0 battery (batteries and charger sold separately)
  • 3 Speed Settings: High, Medium, Low
  • 4 Keyhole Hangers Allow for Multiple Hanging Orientations
  • AC Adaptor Included for Extended Run-Time
  • Hanging Holes Allow Fan to be Hung from Various Jobsite Materials
  • Powerful Airflow System: Circulates Air Over 40 Feet
  • Adjustable Head: 120° Adjustable Head, and 9 Stopping Positions, Provide Best Control of Airflow Direction
  • Compact & Lightweight for Easy Storage and Transportation
  • REDLITHIUM XC5.0 Battery: Provides Up to 17 Hours of Run-Time on Low
  • Up to 640 CFMs & 15.5 MPH Max Air Velocity

Specs

Product Type:

Fan

Country of Origin:

China

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy