Apply to be a TradeMaster!
Main product image of 8" x 12" Steel Carpenter Square - SAE/Metric, 100IM
Magnifying glass
Hover image to zoom

8" x 12" Steel Carpenter Square - SAE/Metric, 100IM

Brand:
Milwaukee
SKU:
100IM
Rating:
(0)
Q&A:
(0)
8" x 12" Steel Carpenter Square - SAE/Metric, 100IM
Magnifying glass
Hover image to zoom
$7.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Material
Steel

Description

–
The Empire 100IM steel carpenter square is 8" x 12" and made of durable 1/16" steel. It features a durable protective epoxy to prevent rust from jobsite conditions.
  • 8" x 12" square, 1/16" thick
  • Durable protective epoxy finish to prevent rust
  • Both metric and SAE markings are included
  • 20 cm x 30 cm

Specs

–
Color:

Silver

Material:

Steel

Country of Origin:

Vietnam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy