Apply to be a TradeMaster!
Main product image of 16" x 24" Steel Tradesman Square with Inch and Metric Graduations, 1110IM
Magnifying glass
Hover image to zoom

16" x 24" Steel Tradesman Square with Inch and Metric Graduations, 1110IM

Brand:
Milwaukee
SKU:
1110IM
Rating:
(0)
Q&A:
(0)
16" x 24" Steel Tradesman Square with Inch and Metric Graduations, 1110IM
Magnifying glass
Hover image to zoom
$12.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Gray

Description

–
The Empire 1110IM steel tradesman square features and extra wide 24" x 2" Body and 12" x 1-1/2" Tongue. It is made of durable 1/16" thick steel and features a durable epoxy finish to prevent rust. Markings are permanently stamped in both metric and SAE scales.
  • 24" x 2" body, 16" x 1-1/2" tongue, 1/16" thick
  • Permanently stamped numbers and graduations
  • Durable protective epoxy finish to prevent rust
  • Both inch and metric graduations

Specs

–
Material:

Steel

Country of Origin:

Vietnam

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy