Apply to be a TradeMaster!
Main product image of M12 Black Heated Jacket Kit (3X)
Magnifying glass
Hover image to zoom

M12 Black Heated Jacket Kit (3X)

Brand:
Milwaukee
SKU:
201B-213X
Rating:
(0)
Q&A:
(0)
M12 Black Heated Jacket Kit (3X)
Magnifying glass
Hover image to zoom
201B-213X has been discontinued
Discontinued January 20, 2018
This product has been discontinued.

Product Highlights

Product Highlight: Size
3XL
Product Highlight: Color
Black

Description

Overview
Powered by M12 REDLITHIUM Battery Technology, the Milwaukee M12 12V Lithium-Ion Heated Jacket uses carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell Stretch Polyester delivers five times longer life than previous softshell jackets, and provides wind and water resistance to survive the elements.

Features:
  • Up to 8 hours of run-time with M12 REDLITHIUM 2.0 Ah Compact Battery Pack
  • One-touch LED controller with 3 heat settings per heat zone (chest and back zone can be adjusted independently of front hand pocket zone)
  • ToughShell stretch polyester delivers 5X longer life and wind/water resistance
  • FreeFlex mobility gussets provide enhanced mobility
  • Adjustable cuffs and waist with drop tail extended back
  • High loft insulation to trap heat
  • Washer and dryer safe
Specifications:
  • Series: M12
  • Cordless: Yes
  • Batteries Included: 1
  • Battery Amp Hours: 2.0 Ah
  • Battery Type: Li-Ion
  • Color: Black
  • Heat Settings: 3
  • Heat Zones: Chest / Back / Pockets
  • Size: 3XL (Chest: 48-50", Waist: 40-42")
  • Voltage: 12V
Includes:
  • M12 12V Lithium-Ion Heated Jacket - 201B-21L
  • M12 Battery Holder with 2.1A USB Charger
  • M12 REDLITHIUM 2.0 Ah Compact Battery Pack - 48-11-2420
  • M12 Lithium-ion Battery Charger - 48-59-2401

Specs

Size:

3XL

Color:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm