Overview
Powered by M12 REDLITHIUM Battery Technology, the Milwaukee M12 12V Lithium-Ion Heated Jacket uses carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell Stretch Polyester delivers five times longer life than previous softshell jackets, and provides wind and water resistance to survive the elements.
Features:
- Up to 8 hours of run-time with M12 REDLITHIUM 2.0 Ah Compact Battery Pack
- One-touch LED controller with 3 heat settings per heat zone (chest and back zone can be adjusted independently of front hand pocket zone)
- ToughShell stretch polyester delivers 5X longer life and wind/water resistance
- FreeFlex mobility gussets provide enhanced mobility
- Adjustable cuffs and waist with drop tail extended back
- High loft insulation to trap heat
- Washer and dryer safe
Specifications:
- Series: M12
- Cordless: Yes
- Batteries Included: 1
- Battery Amp Hours: 2.0 Ah
- Battery Type: Li-Ion
- Color: Black
- Heat Settings: 3
- Heat Zones: Chest / Back / Pockets
- Size: L (Chest: 42-44", Waist: 34-36")
- Voltage: 12V
Includes:
- M12 12V Lithium-Ion Heated Jacket - 201B-21L
- M12 Battery Holder with 2.1A USB Charger
- M12 REDLITHIUM 2.0 Ah Compact Battery Pack - 48-11-2420
- M12 Lithium-ion Battery Charger - 48-59-2401