Shop Milwaukee
Main product image of M12 Grey Heated TOUGHSHELL Jacket Only (M)
Magnifying glass
Hover image to zoom

M12 Grey Heated TOUGHSHELL Jacket Only (M)

Brand:
Milwaukee
SKU:
202G-20M
Rating:
(0)
Q&A:
(0)
M12 Grey Heated TOUGHSHELL Jacket Only (M)
Magnifying glass
Hover image to zoom
We no longer carry 202G-20M
Unavailable since July 8, 2020

Product Highlights

Product Highlight: Size
Medium
Product Highlight: Color
Gray

Description

Note: This is a jacket only, which includes the compact charger and power source. Battery is not included.

Our heated TOUGHSHELL™ jacket is powered by our powerful M12™ REDLITHIUM™ batteries. Each heated jacket uses carbon fiber heating elements to create and distribute heat to your chest, back and front hand pockets. A one-touch LED controller heats up the battery heated jacket to three heat settings, creating a comfortable heat for any environment or weather. This MILWAUKEE® heated jacket has a new Quick-Heat function that allows you to feel heat three times faster than our previous jackets and market competitors. Like all of our other products, our jackets are built strong to last long with TOUGHSHELL™ stretch polyester delivering five times longer jacket life than our previous Softshell heated jackets. The durable material also provides wind and water resistance to survive the elements whether you are on the worksite or enjoying the outdoors. The heated coats are available in black, red and gray options with sizes ranging from small to 3XL.

Features:
  • Quick-heat function reaches selected temperature 3X FASTER
  • One-touch LED controller with (3) heat settings per heat zone
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 Compact Battery Pack
  • Heating Zones: Chest, Back, & Pockets Washer and dryer safe
  • TOUGHSHELL™ Stretch Polyester delivers 5X Longer Life and wind/water resistance
  • FreeFlex™ Mobility Gussets provide enhanced mobility
  • High loft insulation to trap heat
  • Adjustable cuffs and waist with drop tail extended back
  • (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket
Specifications:
  • Width: 12.5"
  • Battery System: M12
  • Outer Material: TOUGHSHELL™ Stretch Polyester
  • Batteries Included: Jacket Only
  • Heated Gear Warranty: 1 Year
  • Washing: Washer and Dryer Safe
  • Heat Elements: Chest, Back, and Pockets
  • Inner Material: Brushed Tricot
  • Color: Gray
  • Heat Settings: (3) Heat Settings: High, Medium, Low
  • Length: 20"
  • Hooded: No
  • Weather Resistant: Wind/Water Resistant
  • Insulated: Yes
  • Power Source: Cordless
Includes:
  • M12™ Heated TOUGHSHELL™ Jacket (202-20)
  • M12™ Compact Charger and Power Source (48-59-1201)
  • Battery Not Included

Specs

Product Type:

Heated Gear

Type:

Jacket

Size:

Medium

Color:

Gray

Batteries Included:

0

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm