Apply to be a TradeMaster!
Main product image of M12 Red Toughshell Jacket Kit (Large)
Magnifying glass
Hover image to zoom

M12 Red Toughshell Jacket Kit (Large)

Brand:
Milwaukee
SKU:
202R-21L
Rating:
(0)
Q&A:
(0)
M12 Red Toughshell Jacket Kit (Large)
Magnifying glass
Hover image to zoom
We no longer carry 202R-21L
Unavailable since July 8, 2020

Product Highlights

Product Highlight: Size
Large
Product Highlight: Color
Red

Description

Overview
Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated ToughShell Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than previous jackets and market competitors. For use in abrasive environments, ToughShell™ Stretch Polyester delivers 5X Longer Life than previous softshell jackets, and provides wind and water resistance to survive the elements.

Features:
  • DWR coating fights the elements, delivering wind & water resistance
  • ToughShell stretch polyester delivers 5X longer life
  • FreeFlex mobility gussets provide enhanced mobility
  • Quick-heat function reaches selected temperature 3X FASTER
  • One-touch LED controller with (3) heat settings per heat zone (high, medium, low)
  • Up to 8 hours of run-time with M12 Redlithium CP2.0 Battery
  • Heating Zones: chest, back, & pockets
  • Washer and dryer safe
  • High loft insulation to trap heat
  • (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket
  • Adjustable cuffs and waist with drop tail extended back
Specifications:
  • Series/Battery Compatibility: M12
  • Cordless: Yes
  • Batteries Included: Yes
  • Battery Type: Li-Ion
  • Color: Red
  • Heat Settings: 3
  • Heat Zones: Chest / Back / Pockets
  • Size: L (Chest: 42-44", Waist: 34-36")
  • Voltage: 12V
Includes
  • (1) M12 Heated Toughshell Jacket (202-20)
  • (1) M12™ REDLITHIUM™ CP2.0 Battery Pack (48-11-2420)
  • (1) M12 Compact Charger and Power Source (48-59-1201)

Specs

Type:

Jacket

Product Type:

Heated Gear

Size:

Large

Color:

Red

Batteries Included:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm