Apply to be a TradeMaster!
Main product image of M12 Men's Axis Heated Jacket Kit (Large)
Magnifying glass
Hover image to zoom

M12 Men's Axis Heated Jacket Kit (Large)

Brand:
Milwaukee
SKU:
203B-21L
Rating:
(0)
Q&A:
(0)
M12 Men's Axis Heated Jacket Kit (Large)
Magnifying glass
Hover image to zoom
We no longer carry 203B-21L
Unavailable since July 8, 2020

Product Highlights

Product Highlight: Size
Large
Product Highlight: Color
Black

Description

Overview
The Milwaukee M12 Heated AXIS Jackets are designed to protect from cold and weather on the jobsite. Powered by M12 Redlithium Battery Technology, these heated jacket kits use carbon fiber heating elements to create and distribute heat to the chest, back and shoulders. A single touch LED controller heats up the battery heated jacket to three heat settings, creating a comfortable heat for any environment. This MILWAUKEE® heated jacket kit has a new Quick-Heat function that creates and distributes heat three times faster than our previous jackets and market competitors. AXIS Ripstop Polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and protects from wind and water.

Features:
  • DWR coating fights the elements, delivering wind & water resistance
  • 100% Polyester insulation keeps heat in, doesn't add bulk
  • Axis Ripstop Polyester is more durable, and built to layer
  • Up to 8 hours of run-time with M12 Redlithium CP2.0 Battery
  • Quick-heat function reaches selected temperature 3X FASTER
  • Heating Zones: chest, back, & shoulder
  • One-touch LED controller with (3) heat settings per heat zone (high, medium, low)
  • Washer and dryer safe
  • Compressible design makes layering comfortable and easy
  • Reinforced high-wear zones protect from abrasion and tears
  • Adjustable waist with drop tail extended back
  • (2) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket
Specifications:
  • Series/Battery Compatibility: M12
  • Cordless: Yes
  • Batteries Included: Yes
  • Battery Type: Li-Ion
  • Color: Black
  • Heat Settings: 3
  • Heat Zones: Chest / Back / Shoulder
  • Size: L
  • Voltage: 12V
Includes
  • (1) M12 Men's Axis Heated Jacket (203-20)
  • (1) M12 Redlithium CP2.0 Battery Pack (48-11-2420)
  • (1) M12 Compact Charger and Power Source (48-59-1201)

Specs

Type:

Jacket

Product Type:

Heated Gear

Size:

Large

Color:

Black

Batteries Included:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm