Apply to be a TradeMaster!
Main product image of REDLITHIUM USB Utility Hot Stick Light, 2119-22
Magnifying glass
Hover image to zoom

REDLITHIUM USB Utility Hot Stick Light, 2119-22

Brand:
Milwaukee
SKU:
2119-22
Rating:
(0)
Q&A:
(0)
REDLITHIUM USB Utility Hot Stick Light, 2119-22
Magnifying glass
Hover image to zoom
$229.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Color
Black, Red
Product Highlight: Material
Aluminum

Description

–
The MILWAUKEE REDLITHIUM USB Utility Hot Stick Light sets a new standard for inline hot stick lighting for faster and easier fuse cutouts. The power utility hot stick light has two separate LED lights providing 350 lumens of halo lighting. Adjustable output levels give linemen the ability to light the fuse for up to 10 hours off one full battery charge. The LED hot stick light is built to survive in thetoughest conditions and features a high-impact aluminum body and IP67 rating for waterproof and dustproof protection. The REDLITHIUM USB Utility Hot Stick Light is powered by the REDLITHIUM USB 3.0AH Battery, providing all-day run-time, more recharges, and 3x faster charge time. The Milwaukee REDLITHIUM USB Battery can be recharged in the flashlight via Micro USB or swapped out with additional REDLITHIUM USB Batteries for virtually no downtime. The MILWAUKEE Utility Hot Stick Light is backed by a 5-yr tool warranty, and a limited lifetime LED warranty.
  • 350 Lumens of TRUEVIEW High Definition Output
  • 5 Year Tool Warranty. Limited Lifetime LED Warranty
  • 7 oz. Lightweight Design
  • Attaches to any universal hot stick
  • Inline Design for Easy Maneuvering
  • Internally Charges REDLITHIUM™ USB Batteries through USB-C Port
  • IP67 Rated: Waterproof and Dust Proof
  • Tested to 100KV
  • Two Brightness Options- High: 350 Lumens - 2.5 hours; Low: 100 Lumens - 10 hours

Specs

–
Country of Origin:

China

Power Source:

Battery

Color:

Black

Red

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy