Apply to be a TradeMaster!
Main product image of M12 Paint and Detailing Color Match Light, 2127-20
Magnifying glass
Hover image to zoom

M12 Paint and Detailing Color Match Light, 2127-20

Brand:
Milwaukee
SKU:
2127-20
Rating:
(0)
Q&A:
(0)
M12 Paint and Detailing Color Match Light, 2127-20
Magnifying glass
Hover image to zoom
$269.78 each
In Stock
In Stock
Get 14 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Material
Plastic

Description

–
The MILWAUKEE M12 Paint and Detailing Color Match Light has the best LED color quality and run-time of any handheld color match light. This light features a 98+ Color Rendering Index in five color temperatures to mimic natural sunlight (100 CRI). The five color temperature options provide a full spectrum of sunlight from early morning to mid-day and overcast. This light has 1000 lumens of output with a 98+ Color Rendering Index to Illuminate metallics and imperfections in the paint. Switch between three output modes within each color temperature for optimal control. The M12 Paint and Detailing Color Match Light can run up to 14 hours on one M12 XC4.0 battery. The compact size is designed for handheld maneuverability, paired with a powerful magnet for storage. This light is corrosion resistant to most chemicals found in paint and body shops, drop rated to heights of 6ft and IP54 ingress protected against dust and water, guaranteed by a 5-Year Tool Warranty. The high quality LEDs never need to be replaced, backed by a limited lifetime warranty.
  • 5 Color Temperatures and 3 Brightness Modes for Complete Control
  • 1000 Lumens to Illuminate Metallics and Identify Scratches in Paint
  • Strong Magnet for Storage
  • Ergonomic Design for Handheld Maneuverability
  • IP54: Dust and Water Resistance
  • Impact Resistant

Specs

–
Country of Origin:

China

Battery Type:

M12 Lithium-Ion Battery

Power Source:

Battery

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy