Apply to be a TradeMaster!
Main product image of REDLITHIUM USB Bluetooth Jobsite Ear Buds
Magnifying glass
Hover image to zoom

REDLITHIUM USB Bluetooth Jobsite Ear Buds

Brand:
Milwaukee
SKU:
2191-21
Rating:
(1)
Q&A:
(0)
REDLITHIUM USB Bluetooth Jobsite Ear Buds
Magnifying glass
Hover image to zoom
$179.99 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Our REDLITHIUM USB Bluetooth Jobsite Ear Buds deliver UNCOMPROMISED SOUND, providing a powerful and balanced audio experience with the capability to take phone calls. Additionally, Jobsite Aware Mode provides situational awareness while reducing the intensity of loud external noises, allowing you to CONTROL YOUR AWARENESS. With up to 10 hours of runtime on a single charge, these ear buds deliver all-day runtime. The REDLITHIUM USB case battery provides up to 70 hours of runtime using multiple in-case charges. Built to survive on the jobsite, this audio solution is water, dust, & impact resistant. Designed for on-the-job use, passive hearing protection is provided by silicone and foam ear tips. Our ear buds are kitted with multiple interchangeable ear tips and wings, for a secure fit. The REDLITHIUM USB Bluetooth Jobsite Ear Buds deliver UNCOMPROMISED SOUND with the ability to CONTROL YOUR AWARENESS.


Features:


  • Premium In-Ear Audio Provides Powerful and Balanced Sound
  • Jobsite Aware Mode Provides Controllable Situational Awareness while Reducing the Intensity of Loud External Noises
  • Up to 10 Hours of Runtime on a Single Charge
  • Up to 70 hours of Runtime Using Multiple In Case Charges Provided by REDLITHIUM USB Battery
  • Bluetooth 5.1 Provides up to 55ft of Range
  • Passive Hearing Protection Provided by Foam (25 NRR) & Silicone (22 NRR) Ear Tips
  • Phone Call Capable
  • Water and Dust Resistant
  • Impact Resistant
  • Control Calls and Audio With Easy-to-use Buttons
  • Auto Connects to Prior Devices Out of the Case For Grab-And-Go Use
  • 1 Year Limited Warranty
  • 2 Year Warranty on REDLITHIUM USB Battery


Specifications:


  • NRR: 25 dB (With Foam Ear Tips); 22 dB (With Silicone Ear Tips)
  • Length: 3.99 in
  • Weight: 0.35 lbs
  • Height: 1.23 in
  • Width: 3.5 in

Specs

–
Product Type:

Ear Buds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Bought as a anniversary present, didn't work

I bought these for my husband who loves to listen to music while he works in construction. The left bud didn't work ,so he factory reset (twice), it'd work for a very short while then quit again. I emailed supplyhouse that I wanted To return item and why, I received no apology or other solution just a return label. Made for a bummer gift.
21 year memory
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy