The Day Savers – A National Tradesmen Day Contest
Main product image of Fork Meter (NIST), 2205-20NST
Magnifying glass
Hover image to zoom

Fork Meter (NIST), 2205-20NST

Brand:
Milwaukee
SKU:
2205-20NST
Rating:
(0)
Q&A:
(0)
Fork Meter (NIST), 2205-20NST
Magnifying glass
Hover image to zoom
$295.66 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Red, Black
Product Highlight: Material
Plastic

Description

The Milwaukee fork meter is a heavy duty True-RMS electrical tester for professional residential, commercial and industrial applications. The 2205-20 is four tools in one providing current measurement, voltage measurement, voltage detection and task lighting. In addition, the new tool provides a wide 0.63" fork opening, high 200 amp current range and a high contrast white-on-black display.
  • Measures up to 200 amps, Wide 0.63" jaw opening
  • Wide Voltage range to 1000 volts AC /DC
  • True-RMS for accurate measurement in all applications
  • Lo-Z measurement to eliminate ghost voltage
  • Built-In Voltage Detector and LED Work Light
  • High Contrast, White on Black Display with Backlight for easy reading
  • Rugged over-molding increases durability and user grip

Specs

Color:

Red

Black

Material:

Plastic

Product Type:

Fork Meter

Country of Origin:

USA

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be opening late today in honor of Labor Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy