Apply to be a TradeMaster!
Main product image of Fork Meter for HVAC/R (NIST), 2206-20NST
Magnifying glass
Hover image to zoom
Fork Meter for HVAC/R (NIST), 2206-20NST
Magnifying glass
Hover image to zoom
$323.44 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black, Red

Description

–
The Milwaukee fork meter for HVAC/R (NIST) is a heavy duty True-RMS electrical tester for professional residential, commercial and industrial applications. The 2206-20 is five tools in one providing current measurement, temperature measurement, voltage measurement, voltage detection and task lighting. Additionally, the new tool provides a wide 0.63" fork opening, high 200 amp current range and a high contrast white-on-black display. A NIST certificate of calibration with data is also included, needed by many organizations as proof of calibration with the date when NIST calibration was performed. Covered by Milwaukee 5-year warranty. Bullets: measures up to 200 amp, wide 0.63" jaw opening; wide voltage range to 1000 AC /DC volts; True-RMS for accurate measurement in all applications.
  • Measures up to 200 amps, Wide 0.63" jaw opening
  • Wide Voltage range to 1000 volts AC /DC
  • True-RMS for accurate measurement in all applications
  • Built-In Voltage Detector and LED Work Light
  • Thermocouple (dual banana) input for contact temperature measurement
  • 600 uA DC for Flame Rectification
  • High Contrast, White on Black Display with Backlight for easy reading

Specs

–
Country of Origin:

USA

Material:

Plastic

Color:

Black

Red

Product Type:

Fork Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy