Apply to be a TradeMaster!
Main product image of Digital Multimeter, 2216-20
Magnifying glass
Hover image to zoom
Digital Multimeter, 2216-20
Magnifying glass
Hover image to zoom
$143.38 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Heavy duty True-Rms meter for professional residential, commercial and industrial applications. The perfect tool for the professional commercial or industrial electrician; includes the features that are needed to get the job done in the field, on-site or in the plant. Milwaukee 2216-20 digital multimeter features: true RMS measurement to accurately measure all applications; CATIII 600 V for increased safety in demanding electrical environments; AC voltage range of 6 millivolts to 600 V; DC voltage range of 600 millivolts to 600 V DC; resistance measurement from 600 ohms to 40 m Ohm; frequency measurement from 10 Hz to 50 kilohertz; detects continuity at less than 30 ohms; current measurement to 10 A AC/DC; hold function, min/max function and digital bar graph readout; black on white display and backlight for easier reading; rugged over-molding for improved durability and user grip; proprietary rail system for mounting accessories.

  • Auto Range to mV
  • Capacitance to 1000 uF
  • CAT III 600V for increased safety
  • Current Measurement to 10A AC/DC
  • Frequency measurements from 10Hz to 50kHz

Specs

–
Product Type:

Multimeter

Display:

Digital

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy