The Day Savers – A National Tradesmen Day Contest
Main product image of Digital Multimeter (NIST), 2216-20NST
Magnifying glass
Hover image to zoom

Digital Multimeter (NIST), 2216-20NST

Brand:
Milwaukee
SKU:
2216-20NST
Rating:
(0)
Q&A:
(0)
Digital Multimeter (NIST), 2216-20NST
Magnifying glass
Hover image to zoom
$209.00 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Red, Black
Product Highlight: Material
Plastic

Description

Heavy duty True-RMS meter for professional residential, commercial and industrial applications. The perfect tool for the professional commercial or industrial electrician; includes the features that are needed to get the job done in the field, on-site or in the plant. Milwaukee 2216-20 digital multimeter features: true RMS measurement to accurately measure all applications; CATIII 600 V for increased safety in demanding electrical environments; AC voltage range of 6 millivolts to 600 V; DC voltage range of 600 millivolts to 600 V DC; resistance measurement from 600 ohms to 40 m Ohm; frequency measurement from 10 Hz to 50 kilohertz; detects continuity at less than 30 ohms; current measurement to 10 A AC/DC; hold function, min/max function and digital bar graph readout; black on white display and backlight for easier reading; rugged over-molding for improved durability and user grip; proprietary rail system for mounting accessories.
  • True-RMS for accurate measurement in all applications
  • Wide Voltage range to 600 AC /DC volts
  • Resistance range from 600 ohm to 40 Mohm
  • Auto Range to mV
  • Frequency measurements from 10Hz to 50kHz
  • Current Measurement to 10A AC/DC
  • Rugged over-molding increases durability and user grip
  • Capacitance to 1000 ?F

Specs

Color:

Red

Black

Display:

Digital

Country of Origin:

USA

Material:

Plastic

Product Type:

Multimeter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy