Apply to be a TradeMaster!
Main product image of True RMS Multimeter, 2217-20NST
Magnifying glass
Hover image to zoom

True RMS Multimeter, 2217-20NST

Brand:
Milwaukee
SKU:
2217-20NST
Rating:
(0)
Q&A:
(0)
True RMS Multimeter, 2217-20NST
Magnifying glass
Hover image to zoom
$276.15 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE Digital Multimeter w/ Lo-Z is designed for professional, residential, and commercial electricians. Made with a high-contrast, white-on-black display, this meter provides the clearest readings. Equipped with TRMS and Lo-Z, the Digital Multimeter provides accurate measurements for the professional electrician. The meter is rated to CATIII 600V and meets UL safety specifications required by electrical users. This Milwaukee meter is covered by our 5-Year Warranty.
  • 325 Lumens of TRUEVIEW high definition output
  • TRUEVIEW high definition output provides neutral white color and produces an even beam pattern for clearer visibility
  • 115m (377 ft.) beam distance for long range tracing and searching
  • AI 6000 Series aluminum body
  • 4m (12 ft.) drop rated and corrosion resistant body and lens
  • Belt holster for quick access and secure storage
  • On/off and momentary-on button switch for quick use
  • Removable metal pocket clip
  • Two light output modes: High and Low
  • Powered by (3) AAA batteries (Included)
  • Limited lifetime warranty on light and leds
  • Includes: (1) 2107S 325L Focusing Flashlight, (3) AAA Batteries, (1) Holster

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy