Apply to be a TradeMaster!
Electrical Combo Kit, 2220-20
Electrical Combo Kit, 2220-20
$219.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
The MILWAUKEE Electrical Combo Kit includes four tools and accessories for the professional electrician working residential, commercial or industrial applications. The MILWAUKEE Digital Multimeter is True-RMS and includes all the features that are needed to get the job done in the field, on-site or in the plant. It includes High contrast white on black display for easy reading in all environments, CAT III 600V, up to 600V AC/DC, Lo-Z measurement to eliminate ghost voltage, frequency to 50kHz, and resistance to 40 Mohms. Milwaukee Voltage Detector with LED is a rugged tool with the highest safety rating in the industry, CAT IV 1000V with a wide 50 to 1000 volt AC range. It has a built-in LED that lights up any work area. The MILWAUKEE FASTBACK Folding Utility Knife features a one-handed blade opening, tool-free blade changes, built-in wire stripping, and an integrated gut hook to cut without opening the knife. The 11in1 Multi-Bit Driver w/ ECX The 11 in 1 Screwdriver includes the 8 bits and 3 nut drivers most requested by professionals. MILWAUKEE ECX bit (patent pending) has a superior fit for specialty screws. Includes electrical test lead set, dual banana thermocouple, magnetic meter holder, soft meter case, all batteries for the Digital Multimeter and Voltage Detector, and all manuals.
  • Includes digital multi meter (2217-20)
  • Includes voltage detector with LED (2202-20)
  • Includes fastback flip utility knife (48-22-1901)
  • Includes 11-in-1 screwdriver with square drive (48-22-2114)
  • Includes meter case (48-55-0175)
  • Includes magnetic meter holder (49-77-3001)

Specs

–
Material:

Steel

Country of Origin:

Taiwan

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy