Apply to be a TradeMaster!
Main product image of GFCI Receptacle Tester and Voltage Detector
Magnifying glass
Hover image to zoom
GFCI Receptacle Tester and Voltage Detector
Magnifying glass
Hover image to zoom
$43.70 each
In Stock
In Stock
Get 16 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 2200-20 Voltage Detector, (1) 2223-20 GFCI Receptacle Tester, (2) AAA Batteries, Manual

The MILWAUKEE GFCI Receptacle Tester and Voltage Detector is built for the pro electrician. The Voltage Detector can be used for residential, commercial and industrial applications. With the highest safety rating in the industry, CAT IV 1000V, the Voltage Detector can detect a wide 50 to 1000V AC range. A blinking red light and loud beeper indicate the presence of voltage. The Detector includes two (2) AAA batteries and is covered by 1-year warranty. The Milwaukee GFCI Receptable Tester is designed to reduce the risk of electrical shock generated from outlets. The over molded grip provides durability and comfort for all applications. Additionally, the visual indicator light turns on indicating the activation of the GFCI test, if functionally correct. LED visual indicators help determine the wiring conditions of an electrical outlet. Wiring conditions indicated: hot & ground reversed, hot & neutral reversed, open hot, open neutral, open ground, and correct wiring. The GFCI Receptacle Tester is covered under a 2-year warranty.
  • Blinking red light and loud beeper show the presence of voltage
  • Highest safety rating, CAT IV 1000V (Voltage Detector)
  • Features a pocket clip for easy storage
  • Blinking red light and loud beeper indicates voltage
  • CAT IV 1000V for highest safety rating (Voltage Detector)
  • Pocket clip for easy storage
  • Flat tip for checking outlets
  • Detects 50 - 1000V AC (Voltage Detector)
  • Over Molded Grip for Durability and Comfort
  • Verifies the Functionality of a Ground Fault Protective Device on GFCI Outlets
  • CAT II 300V Safety Rating (GFCI Receptacle Tester)
  • LED Visual Indicators Identifies Wiring Conditions in Electrical Outlets
  • Built to Withstand a 6-Foot Drop

Specs

–
Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy