Apply to be a TradeMaster!
Main product image of 400 Amp Clamp Meter, 2235-20
Magnifying glass
Hover image to zoom

400 Amp Clamp Meter, 2235-20

Brand:
Milwaukee
SKU:
2235-20
Rating:
(0)
Q&A:
(0)
400 Amp Clamp Meter, 2235-20
Magnifying glass
Hover image to zoom
$119.28 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.

Heavy duty True-RMS electrical current tester for professional residential, commercial, and industrial applications. The perfect tool for the professional electrician; includes all the features that are needed to get the job done in the field, on-site or in the plant. Milwaukee 2235-20 clamp meter features: jaw size of 1.0 in. measuring up to 350 MCM cable; rated cat III 600 V; current measurement to 400 A AC; voltage measurement to 600 V AC/DC; LED work light to improve task lighting; resistance measurement to 4000 ohms; test for continuity; black on white display and backlight for easier reading; rugged over-molding for increased durability and user grip; includes one (1) electrical test lead set, two (2) AAA batteries, and manual; covered by 5 year warranty.
  • Black on White Display with Backlight for easier reading
  • Built-In LED Work Light
  • CAT III 600V for increased safety
  • Measures up to 400 amps AC, Large 1.0" jaw opening
  • Rugged over-molding increases durability and user grip

Specs

–
Product Type:

Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy