Overview
The CLAMP-GUN M12 Cordless Clamp Meter for is a heavy duty True-RMS current tester for professional commercial and industrial applications. Powered by the Milwaukee M12 LITHIUM-ION battery, the 2239-20 features an ergonomic pistol grip design which greatly increases comfort and ease-of-use in overhead applications. The unit also provides a wide 1.57" jaw opening to easily handle very large conductors, a thin jaw profile for access to tight spaces, a large white on black display, embedded non-contact voltage detection and an embedded extra bright LED Floodlight. The 2239-20 model is a bare tool sold without a battery or charger and is covered by the Milwaukee 5-Year Warranty.
Features
- Ergonomic pistol grip design best orients jaws and display
- Large jaw size of 1.57" measuring up to 1000 MCM cable
- Wide current range to 1000 Amps AC/DC
- In-rush current measurement for motor starts
- Wide voltage range to 1000 Volts AC/DC
- CAT IV 600V / CAT III 1000V for greater safety
- High contrast, white on black display with backlight for easy reading
- LED floodlight and voltage detection add more value
- Frequency measurement from 6 Hz to 6 kHz
Includes
- 2239-20 CLAMP-GUN M12 Clamp Meter-Bare Tool Only
- Test Leads
- Manual
Note: Battery & Charger Not Included