Items Included List:
(1) 10:1 Temp-Gun; (1) 9V Battery
The Milwaukee infrared temp-gun delivers the clearest screen and faster scanning. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Simple high/low alert setup makes scanning easier and faster. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee infrared temp-gun survives 6 ft drops for superior durability.
| Battery Type: | 9V |
|---|---|
| Display: | LCD |
| Temperature Range (F): | -20°F to 752°F |
| Product Type: | Temperature Gun |
| Distance to Spot: | 10:1 |