Apply to be a TradeMaster!
Main product image of 12:1 Infrared Temp-Gun
Magnifying glass
Hover image to zoom

12:1 Infrared Temp-Gun

Brand:
Milwaukee
SKU:
2268-20
Rating:
(0)
Q&A:
(0)
12:1 Infrared Temp-Gun
Magnifying glass
Hover image to zoom
$129.00 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Temperature Range (F)
-20°F to 1022°F

Description

–
Overview
The Milwaukee® Infrared Temp-Gun delivers the clearest screen and faster scanning. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Simple High/Low alert setup makes scanning easier and faster. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee® Infrared Temp-Gun survives 6ft drops for superior durability.

Features
  • Measures surface temperatures -22F to 1022F for use in a variety of applications
  • 12:1 Distance to spot ratio. Measures a one foot spot from 12 feet away
  • Premium LCD display for clear readings
  • User-configurable High/Low Temperature Alert
  • K-type thermocouple input for contact temperature
  • Fully bumpered nose, shielded LCD Survives 6 ft drops
  • Hold, Max, Min, Avg, Diff Modes
  • Clear button functions, easy setup
  • Overmolded grip for easy handling
  • 0.95 fixed emissivity
Includes
  • 2268-20 Infared Laser Temp-Gun
  • (3) AA Batteries
  • Manual

Specs

–
Product Type:

Temperature Gun

Temperature Range (F):

-20°F to 1022°F

Display:

LCD

Distance to Spot:

12:1

Display Resolution:

0.1C (0.1F)

Spectral Range:

8 to 14 microns

Accuracy:

±1.8%

Power Source:

Battery

Indication:

Audible alarm for min & max

Emissivity:

0.96

Battery Type:

9V Alkaline

Accessory Attachment:

Proprietary rail system; NCVD

Batteries Included:

0

Alarm (Hi Lo):

Yes

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy