Apply to be a TradeMaster!
Main product image of Contact Temp Meter, 2270-20
Magnifying glass
Hover image to zoom
Contact Temp Meter, 2270-20
Magnifying glass
Hover image to zoom
$361.44 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Heavy duty contact temperature meter for professional industrial, commercial and residential applications. The perfect tool for the professional, commercial or industrial HVAC and service technicians; includes the features that are needed to get the job done in the field, on-site or in the plant. Milwaukee 2270-20 contact temp meter measures temperatures from 2500 to -328°F (1372 to -200°C) to cover a wide range of applications; dual temperature measurement for faster measurement of heating and cooling systems; timer function for easy tracking of minimum, maximum and average temperatures over time; accurate to 0.1% of reading ±0.7°C for correct measurements every time; high contrast white on black display for easy reading in all conditions; magnet strap for hanging meter in all applications. Includes two (2) K-type thermocouples, three (3) AA batteries, and manual; covered by 5 year warranty.
  • Accurate to 0.1% of reading ±0.7°C for correct measurements every time
  • Dual temperature measurement for faster measurement of heating and cooling systems
  • High contrast white on black display for easy reading in all conditions
  • Hold button for capturing on screen readings
  • Magnet strap for hanging meter in all applications

Specs

–
Product Type:

Temperature Meter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy