The Day Savers – A National Tradesmen Day Contest
Main product image of Contact Temp Meter (NIST), 2270-20NST
Magnifying glass
Hover image to zoom

Contact Temp Meter (NIST), 2270-20NST

Brand:
Milwaukee
SKU:
2270-20NST
Rating:
(0)
Q&A:
(0)
Contact Temp Meter (NIST), 2270-20NST
Magnifying glass
Hover image to zoom
$484.94 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Heavy duty contact temperature meter for professional industrial, commercial and residential applications. The perfect tool for the professional, commercial or industrial HVAC and service technicians; includes the features that are needed to get the job done in the field, on-site or in the plant. Milwaukee 2270-20 contact temp meter measures temperatures from 2500 to -328°F (1372 to -200°C) to cover a wide range of applications; dual temperature measurement for faster measurement of heating and cooling systems; timer function for easy tracking of minimum, maximum and average temperatures over time; accurate to 0.1% of reading ±0.7°C for correct measurements every time; high contrast white on black display for easy reading in all conditions; magnet strap for hanging meter in all applications. Includes two (2) K-type thermocouples, three (3) AA batteries, and manual; covered by 5 year warranty.
  • Measures temperatures from 2500 to -328°F (1372 to -200°C) to cover most common applications
  • Dual temperature measurement for faster measurement of heating and cooling systems
  • Timer function for easy tracking of minimum, maximum and average temperatures over time
  • Accurate to 0.1% of reading ±0.7°C for correct measurements every time
  • Hold button for capturing on screen readings

Specs

Product Type:

Temperature Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy