Apply to be a TradeMaster!
Main product image of M12 12:1 Infrared Temp-Gun
Magnifying glass
Hover image to zoom

M12 12:1 Infrared Temp-Gun

Brand:
Milwaukee
SKU:
2278-20
Rating:
(1)
Q&A:
(0)
M12 12:1 Infrared Temp-Gun
Magnifying glass
Hover image to zoom
$219.00 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Temperature Range (F)
-22°F to 1022°F
Product Highlight: Voltage
12v

Description

–
The Milwaukee Infrared Temp-Gun delivers the clearest screen and faster scanning. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Simple High/Low alert setup makes scanning easier and faster. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee Infrared Temp-Gun survives 6ft drops for superior durability.

Features:
  • Measures surface temperatures -22°F to 1022°F for use in a variety of applications
  • 12:1 distance-to-spot ratio measures a 1 ft. spot from 12 ft. way
  • Premium LCD display for clear readings
  • User-configurable High/Low Temperature Alert
  • Fully bumpered nose, shielded LCD Survives 6' ft drops
  • Hold, Max, Min, Avg, Diff Modes
  • Clear button functions, easy setup Overmolded grip for easy handling
  • 0.95 Fixed Emissivity

Specfications:
  • Temperature Range: -22°F to 1022°F
  • Display Resolution: 0.1°F (0.1°C)
  • Basic Accuracy: +/- 1.8%
  • Run Time: 45+ hrs
  • Storage Temperature: -4°F to 140°F
  • Distance to Spot Ratio: 12:1
  • Battery Type: M12 12 Volt Lithium Ion (not included)

Specs

–
Product Type:

Temperature Gun

Temperature Range (F):

-22°F to 1022°F

Display:

LCD

Display Resolution:

0.1C, 0.1F

Distance to Spot:

12:1

Emissivity:

0.95

Voltage:

12v

Warranty:

5 Year

Spectral Range:

8 to 14 microns

Battery Type:

M12 Lithium-Ion Battery

Accuracy:

±1.8%

Power Source:

Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would recommend this product.

Good product and excellent service!
George
Eagle River, WI.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy