Apply to be a TradeMaster!
Main product image of M12 12:1 Infrared Temp-Gun, 2278-20NST
Magnifying glass
Hover image to zoom

M12 12:1 Infrared Temp-Gun, 2278-20NST

Brand:
Milwaukee
SKU:
2278-20NST
Rating:
(0)
Q&A:
(0)
M12 12:1 Infrared Temp-Gun, 2278-20NST
Magnifying glass
Hover image to zoom
$325.70 each
In Stock
In Stock
Get 7 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Milwaukee infrared temp-gun delivers the clearest screen and faster scanning. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Simple high/low alert setup makes scanning easier and faster. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee infrared temp-gun survives 6 ft drops for superior durability.
  • Measures surface temperatures -22?F to 1022?F for use in a variety of applications
  • 12:1 distance-to-spot ratio measures a 1 ft. spot from 12 ft. way
  • Premium LCD display for clear readings
  • User-configurable High/Low Temperature Alert
  • Fully bumpered nose, shielded LCD Survives 6' ft drops
  • Hold, Max, Min, Avg, Diff Modes
  • Clear button functions, easy setupOvermolded grip for easy handling
  • 0.95 Fixed Emissivity

Specs

–
Product Type:

Temperature Gun

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy