Shop Limited Time Deals
Main product image of M12 Cordless SUB-SCANNER Detection Tool Kit
Magnifying glass
Hover image to zoom

M12 Cordless SUB-SCANNER Detection Tool Kit

Brand:
Milwaukee
SKU:
2291-21
Rating:
(0)
Q&A:
(0)
M12 Cordless SUB-SCANNER Detection Tool Kit
Magnifying glass
Hover image to zoom
2291-21 has been discontinued
Discontinued June 5, 2017
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
12v
Product Highlight: Warranty
5 Year Warranty

Description

Overview

The SUB-SCANNER M12 Lithium-Ion Detection Tool is a heavy duty pistol grip detection tool for professional commercial and industrial applications. Powered by the Milwaukee M12 REDLITHIUM battery, the 2291-21 can detect rebar up to 6" deep in concrete, as well as the location of wood and metal studs beneath drywall. In addition, the SUB-SCANNER M12 Lithium-Ion Detection Tool has a four wheel design for durability and smooth, accurate measurement. The 2291-21 is covered by the Milwaukee 5-Year Warranty.

Features
  • Measures Depth and Location of Rebar Up To 6" Through Concrete
  • Detects Location of Wood and Metal Studs
  • Differentiates Between Steel (Ferrous) and Copper or Aluminum (Non-Ferrous) Metals
  • Intuitive user interface displays stud centers and edges
  • High contrast white on black display and backlight for easy reading
  • Rugged over-molding improves durability and user grip
  • One button calibration for all surfaces
Includes:
  • 2291-20 M12 SUB-SCANNER Detection Tool
  • M12 Lithium-ion Battery
  • M12 Lithium-ion Battery Charger
  • Carrying Case
  • Manual

Specs

Battery Type:

M12 Lithium-Ion Battery

Product Type:

Depth Detection Tool (Sub-scanners)

Voltage:

12v

Wood Metal Stud (Depth):

1-1/2"

Non-Ferrous Metal (Depth):

6"

Ferrous Metal (Depth):

6"

Display Metal Depth:

Yes

Features:

Backlight

Auto Calibration:

Yes

Displays Stud Position:

Yes

Indication:

Visual

Batteries Included:

1

Position Accuracy-Wood:

1/4"

Position Accuracy-Non-Ferrous:

1/2"

Position Accuracy-Ferrous:

1/2"

Switch:

On/Off Button

Warranty:

5 Year

Includes:

Carry Case

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm