Apply to be a TradeMaster!
Main product image of M12 M-Spector Flex 3 Ft Inspection Camera Cable Kit
Magnifying glass
Hover image to zoom

M12 M-Spector Flex 3 Ft Inspection Camera Cable Kit

Brand:
Milwaukee
SKU:
2315-21
Rating:
(0)
Q&A:
(0)
M12 M-Spector Flex 3 Ft Inspection Camera Cable Kit
Magnifying glass
Hover image to zoom
2315-21 has been discontinued
Discontinued March 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Rotation
270°

Description

–
Overview:

The M12 M-SPECTOR FLEX 3’ Inspection Camera Cable Kit is the only contractor inspection camera that gives users the ability to see more, easier, faster. Leveraging state-of-the-art LED technology, users get 15X greater LED brightness for seeing further and clearer in large, dark spaces. The 12.5mm (.49”) diameter and shortened camera head length gives users easier and greater access to tight spaces than 17mm cameras. A 3.5” wireless LCD display console allows users to comfortably view images in any position. Capture best-in-class images or video on an SD card for easy documentation of warranty claims or service work for customers. The M12 M-SPECTOR FLEX 3’ Ft Inspection Camera Cable Kit is perfect for remodel inspections, facility maintenance, machinery and production lines, automotive and residential or commercial trades where documenting inspections is essential.

Includes:
  • (1) M12 M-SPECTOR FLEX Console (2315-20)
  • (1) 3' Inspection Camera Cable
  • (1) M12 REDLITHIUM Battery (48-11-2401)
  • (1) M12 Lithium-ion Battery Charger (48-59-2401)
  • (1) SD Card
  • (1) USB Cable
  • (1) Carrying Case

    Features:
    • 3’ Camera Cable: Perfect for inspecting walls, ceiling and floor spaces or mechanical equipment
    • See clearer, further with 15X brighter LED output
    • 3.5" Wireless LCD display console allows for comfortable viewing in any position or location up-to 15’ away
    • 640 x 480 camera for best-in-class image quality
    • 12.5mm (.49”) camera head for greater access than 17mm cameras
    • Shorter camera head for tighter turns
    • Flush lens prevents build-up, beveled edges reduce friction
    • Instantly capture images or video with audio from handle or display
    • Digitally rotate and zoom images for the ideal view
    • Access saved images or video from a PC using the SD Card or USB cable

    Specifications:
    • Audio Capability: Yes
    • Photo Capability: Yes
    • Video Recording: Yes
    • Zoom: 4X Digital
    • Cable Length: 3'
    • Voltage: 12V
    • Tool Warranty: 5 Years
    • Length: 3.75"
    • Weight: 3.40 lbs
    • Height: 8.75"
    • Width: 3.88"
    • Camera Head Length: 35mm (1.375")
    • Camera Head Diameter: 12.5mm (.49")

Specs

–
Cable Length:

3'

Voltage:

12v

Product Type:

Camera

LCD Display:

3.5" Wireless LCD

Display Resolution:

640 x 480 Pixels

Camera Head Diameter:

12.5mm (0.49")

Image Sensor Pixel Density:

640 x 480

Rotation:

270°

Power Source:

Battery

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Includes:

SD Card

Carry Case

Charger

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm