Apply to be a TradeMaster!
Main product image of M12 M-Spector Flex 3' Inspection Camera Cable w/ Pivotview Kit
Magnifying glass
Hover image to zoom

M12 M-Spector Flex 3' Inspection Camera Cable w/ Pivotview Kit

Brand:
Milwaukee
SKU:
2317-21
Rating:
(0)
Q&A:
(0)
M12 M-Spector Flex 3' Inspection Camera Cable w/ Pivotview Kit
Magnifying glass
Hover image to zoom
2317-21 has been discontinued
Discontinued March 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Rotation
270°
Product Highlight: Voltage
12v

Description

–
Overview
The M12™ M-SPECTOR FLEX™ Inspection Camera Cable W/ PIVOTVIEW™ Kit is the only contractor inspection camera that gives users full control positioning the camera head with its exclusive PIVOTVIEW™ cable. With the turn of a dial, it’s 270° camera head motion means never again dealing with the frustrations of bending, feeding and positioning standard camera cables just to look in different directions. The cable attaches in four different positions allowing users to inspect in all directions and optimize the dial position. Leveraging state-of-the-art LED technology, users get 15X greater LED brightness for seeing further and clearer in large, dark spaces. The 12.5mm (.49”) diameter and shortened camera head length gives users easier and greater access to tight spaces than 17mm cameras. A 3.5” wireless LCD display console allows users to comfortably view images in any position. Capture best-in-class images or video on an SD card for easy documentation of warranty claims or service work for customers. The M12™ M-SPECTOR FLEX™ Inspection Camera Cable W/ PIVOTVIEW™ Kit is perfect for remodel inspections, facility maintenance, machinery and production lines, and residential or commercial trades where documenting inspections is essential.

Features:
  • 15X brighter LED output
  • 3.5 in. wireless LCD display console allows for comfortable viewing in any position or location up-to 15 ft. away
  • 640 x 480 pixel camera for best-in-class image quality
  • 12.5 mm (.49 in.) camera head for greater access than 17 mm cameras
  • Shorter camera head for tighter turns
  • Flush lens prevents build-up, beveled edges reduces friction
  • Instantly capture images or video with audio from handle or display
  • Digitally rotate and zoom images for the ideal view
  • Access saved images or video from a PC using the SD card or USB cable
  • 5 Year Warranty

Includes:
  • (1) M12™ M-SPECTOR FLEX™ Console (2315-20)
  • (1) M12™ REDLITHIUM™ Battery (48-11-2401)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)
  • (1) USB Cable
  • (1) SD Card
  • (1) Carrying Case

Specs

–
Cable Length:

3'

Product Type:

Camera

Camera Head Length:

35mm (1.375")

Camera Head Diameter:

12.5mm (0.49")

Image Sensor Pixel Density:

640 x 480

Display Resolution:

640 x 480 Pixels

Display:

LCD

Rotation:

270°

Voltage:

12v

Power Source:

Battery

Batteries Included:

1

Battery Type:

M12 Lithium-Ion Battery

Warranty:

5 Year

Includes:

Charger

SD Card

Carry Case

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM