Apply to be a TradeMaster!
Main product image of M-Spector 4' Inspection Camera, 2319-20
Magnifying glass
Hover image to zoom

M-Spector 4' Inspection Camera, 2319-20

Brand:
Milwaukee
SKU:
2319-20
Rating:
(0)
Q&A:
(0)
M-Spector 4' Inspection Camera, 2319-20
Magnifying glass
Hover image to zoom
$148.17 each
In Stock
In Stock
Get 14 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M-Spector 4' Inspection Camera delivers the ability to diagnose hidden issues in hard-to-reach areas like drain pipes and behind walls. The 4.3" LCD Screen with 720p camera delivers crisp, clear images. The 10mm camera head provides easy access while the 4' cable balances flexibility and rigidity for both drain line and behind wall inspections. With this small drain pipe camera, you can quickly focus on points of interest with 3 levels of zoom. Powered by (4) AA batteries, this compact plumbing camera also features a 5-mode brightness adjustment to change the LED output and a digital 180° rotation to easily adjust the perspective.
  • 4.3" LCD Screen delivers crisp, clear images
  • 10mm camera head for easy access in tight spaces
  • 4ft cable balances flexibility and rigidity for both drain line and behind wall inspections
  • 3 level zoom to quickly focus on points of interest
  • 5-mode brightness adjustment to quickly adjust LED output
  • Digital 180° image rotation to easily adjust the perspective
  • Included mirror and plumbing ball attachment for added functionality
  • 5 year limited warranty
  • Powered by (4) AA batteries (Included)

Specs

–
Product Type:

Camera

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy