Apply to be a TradeMaster!
Main product image of M12 Heated Hand Warmer Kit (Black)
Magnifying glass
Hover image to zoom

M12 Heated Hand Warmer Kit (Black)

Brand:
Milwaukee
SKU:
2322-21
Rating:
(0)
Q&A:
(0)
M12 Heated Hand Warmer Kit (Black)
Magnifying glass
Hover image to zoom
2322-21 has been discontinued
Discontinued November 25, 2019
This product has been discontinued.

Product Highlights

Product Highlight: Color
Black

Description

Overview
Milwaukee M12™ Heated Hand Warmer: Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Hand Warmers integrate (2) carbon fiber heating elements between a durable wind and water resistant exterior and thermal fleece liner to heat your hands and help maintain dexterity. Insulated dual-cuff construction combines with your outer layer to form a wind-proof seal and keep the weather out, even on the coldest days. Featuring dual-cuff construction that forms a wind-proof seal in combination with your outer layer, the hand warmer reduces the need for bulky gloves on or off the jobsite.

Includes:
  • (1) M12 Heated Hand Warmer Only (2322-20)
  • (1) M12 Redlithium CP1.5 Battery Pack (48-11-2401)
  • (1) M12 Lithium-ion Battery Charger (48-59-2401)
  • (1) M12 Battery Holder

Specs

Product Type:

Heated Gear

Type:

Miscellaneous

Color:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm