Apply to be a TradeMaster!
Main product image of M12 M-Spector 360 4' Inspection Camera
Magnifying glass
Hover image to zoom

M12 M-Spector 360 4' Inspection Camera

Brand:
Milwaukee
SKU:
2323-21
Rating:
(0)
Q&A:
(0)
M12 M-Spector 360 4' Inspection Camera
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Rotation
360°

Description

–

M12 M-Spector 360 4' Inspection Camera

The M12 M-Spector 360 4' Inspection Camera delivers crisp, clear images for behind-wall and drain line inspections. This cordless camera operates on the M12 battery system and features a 4.3-inch LCD screen with a 720p camera and a flexible 4-foot cable with a 10mm camera head. The kit includes a 32GB SD card, M12 battery, charger, and inspection accessories. This item replaces model 2313-21.

Key Features & Benefits

  • 4.3-Inch LCD Screen with 720p Camera: Delivers crisp, clear images with 640 x 480 pixel density for easier identification of issues.
  • 10mm Camera Head Diameter: Provides easy access in tight spaces and confined areas.
  • 4-Foot Cable Design: Balances flexibility and rigidity for both drain line and behind wall inspections.
  • 360-Degree Image Rotation: Adjust perspective physically by rotating the screen or digitally with a push of a button.
  • 3-Level Zoom: Quickly focus on points of interest during inspections.
  • 5-Mode Brightness Adjustment: Easily change the LED output to match inspection conditions.
  • SD Card Photo and Video Sharing: Conveniently share documentation via the included 32GB SD card.
  • M12 Battery System: Cordless operation with 30-minute charge time.
  • 2.7-Inch High-Resolution Color LCD Display: Display resolution of 320 x 240 pixels.
  • Rotating Display Feature: For easy adjustment during use.
  • Compact and Lightweight: 1.5 lb weight, 10.5 inches height, 5 inches width, 3.5 inches length.
  • Included Accessories: Hook, mirror, magnet, and plumbing ball for additional functionality.

Compatibility & Requirements

This inspection camera requires a Milwaukee M12 battery and charger, both included in the kit. The 10mm camera head fits standard drain openings and behind-wall access points.

Installation & Care

Charge the included M12 battery for 30 minutes before first use. Insert the charged battery into the camera body until it clicks. Attach the desired accessory (hook, mirror, magnet, or plumbing ball) to the camera head for specific inspection needs. Insert the 32GB SD card to enable photo and video capture. Adjust brightness using the 5-mode control to optimize LED output for inspection conditions. Use the 3-level zoom to focus on areas of concern. Rotate the screen physically or press the rotation button to adjust viewing angle. Clean the camera head and cable after each use. Store the unit in a dry location when not in use.

What's Included

  • M12 M-Spector 360 4' Inspection Camera
  • M12 Battery
  • M12 Charger
  • 32GB SD Card
  • Hook Accessory
  • Mirror Accessory
  • Magnet Accessory
  • Plumbing Ball Accessory

Warranty & Support

This tool is backed by a 5-year limited tool warranty and a 2-year limited battery warranty.

Frequently Asked Questions

Q: What is the difference between the 2323-21 and the older 2313-21 model?
A: The 2323-21 features a larger 4.3-inch LCD screen with 720p resolution compared to the 2.7-inch display on the 2313-21, providing clearer images and easier viewing during inspections.

Q: Can the camera head navigate bends in pipes and walls?
A: The 4-foot cable balances flexibility and rigidity, allowing the 10mm camera head to navigate moderate bends in drain lines and behind-wall cavities while maintaining control during inspection.

Specs

–
Cable Length:

3'

Product Type:

Camera

Voltage:

12v

LCD Display:

2.7" High-Resolution Color

Camera Head Diameter:

10mm (0.39")

Image Sensor Pixel Density:

640 x 480

Display Resolution:

320 x 240 Pixels

Rotation:

360°

Features:

Rotating Display

Power Source:

Battery

Charge Time:

30 Minutes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy