Apply to be a TradeMaster!
Main product image of M12 M-Spector 360 10' Inspection Camera
Magnifying glass
Hover image to zoom

M12 M-Spector 360 10' Inspection Camera

Brand:
Milwaukee
SKU:
2324-21
Rating:
(3)
Q&A:
(0)
M12 M-Spector 360 10' Inspection Camera
Magnifying glass
Hover image to zoom
$365.48 each
In Stock
In Stock
Get 18 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: Rotation
360°

Description

–
Product Overview
The M12 M-Spector 360 10' Inspection Camera Kit delivers clearer images for easier inspections.The 4.3" LCD screen with 720p camera provides crisp, clear images. The 10mm camera head allows for easy access while the cable balances flexibility and rigidity for both drain line and behind wall inspections. Conveniently share photos and videos via SD card. The M-Spector 360 features 360 degree image rotation for easy adjustment by physically rotating the screen or with a push of a button. Quickly focus on points of interest with 3 levels of zoom. This inspection camera also includes a 5-mode brightness adjustment to change the LED output.

Includes
  • (1) M12 M-Spector 360 10' Inspection Camera
  • (1) M12 Redlithium CP2.0 Battery
  • (1) M12 Battery Charger
  • (1) Carrying Bag
  • (1) Plumbing Ball
  • (1) Hook
  • (1) Mirror
  • (1) Magnet
Product Features
  • 4.3" LCD Screen delivers crisp, clear images
  • 10mm camera head for easier access in tight spaces
  • Easily share photos and videos via SD Card
  • 360 degree Image Rotation by physically and digitally adjusting the perspective
  • 10ft cable balances flexibility and rigidity for both drain line and behind wall inspections
  • 3 level zoom to quickly focus on points of interest
  • 5-mode brightness adjustment to easily change the LED output
  • Hook, Mirror, Magnet and Plumbing Ball included for additional functionality
  • 5-year limited tool warranty, 2-year limited battery warranty
  • 32G SD Card included
Product Specifications
  • Tool Warranty: 5 Year Tool, 2 Year Battery
  • Power Source: Cordless
  • Length: 3.5 in
  • Weight: 1.75 lb
  • Height: 10.5 in
  • Width: 5 in
  • Battery System: M12

Specs

–
Cable Length:

10'

Voltage:

12v

Product Type:

Camera

Display Resolution:

320 x 240 Pixels

LCD Display:

2.7" High-Resolution Color

Image Sensor Pixel Density:

640 x 480

Camera Head Diameter:

9mm (0.35")

Rotation:

360°

Power Source:

Battery

Features:

Waterproof

Batteries Included:

1

Battery Type:

M12 Lithium-Ion Battery

Includes:

Carry Case

Mirror Attachment

Hook Attachment

Magnet Attachment

Plumbing Ball Attachment

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great unit

Maintenance staff loved all the uses and equipment
Housing
Newport, Ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exceeds expectations

The flexibility/rigidity ratio for the cable is perfect. While fishing a strapped ceiling, tweaking the cable and noting the progress of the camera allowed me to slide the camera along the upper side of the narrow slit cavity between the ceiling Sheetrock and the bottoms of the rafters that the firring straps provided. Easily locating the light fixture supply lines I was looking for 8 feet away. Screen was full color and crisp.
He who sees through walls
Upstate New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect as usual !

I have many Milwaukee tools. This inspection camera, makes fishing electrical wires in walls simple !!! I used to do it the hard way, but not anymore.
Rick
Exeter,NH
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy