Shop Limited Time Deals
Main product image of M12 Black Heated Hoodie Kit (3XL)
Magnifying glass
Hover image to zoom

M12 Black Heated Hoodie Kit (3XL)

Brand:
Milwaukee
SKU:
2381-3X
Rating:
(0)
Q&A:
(0)
M12 Black Heated Hoodie Kit (3XL)
Magnifying glass
Hover image to zoom
2381-3X has been discontinued
Discontinued December 23, 2015
This product was discontinued by the manufacturer.
Suggested Alternative:
M12 Black Heated Hoodie Kit (3X)
Brand:
Milwaukee
SKU:301B-213X
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
3XL
Product Highlight: Color
Black
Product Highlight: Length (Inches)
29-1/4" Length
Product Highlight: Material
100% Thick Cotton Blend

Description

Milwaukee M12 Heated Hoodies integrate (3) carbon fiber heating elements between a durable cotton exterior and waffle-weave thermal liner to distribute and maintain heat across core body areas. A versatile three-season layering piece, the Heated Hoodie allows users to shed bulky undergarments by generating and holding heat close to the body.

Features:
  • Durable cotton Hoodie with waffle weave thermal lining provides three-season layering on and off the jobsite.
  • Carbon fiber heating elements provide adjustable heat to core body areas
  • Up to 6hrs of run-time on M12 REDLITHIUM Compact Battery
  • Washer and Dryer Safe
  • Versatile battery holder: inner pocket keeps you comfortable and the battery out of the way
  • Washer and dryer safe: reflective materials maintain performance through 25 launderings

Includes:
  • (1) M12™ Heated Hoodie - Black (Hoodie Only) (2380)
  • (1) M12™ REDLITHIUM™ Battery (48-11-2401)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)
  • (1) M12™ Battery Holder

Specs

Size:

3XL

Color:

Black

Chest Size:

62"

Sleeve Length:

39"

Length (Inches):

29-1/4"

Material:

100% Thick Cotton Blend

Lining Material:

Waffle-Weave Polyester Thermal

Neck Size:

24-3/8"

Waist Size:

50"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm