Apply to be a TradeMaster!
Main product image of M12 Fuel 1/2" Drill Driver (Tool Only)
Magnifying glass
Hover image to zoom

M12 Fuel 1/2" Drill Driver (Tool Only)

Brand:
Milwaukee
SKU:
2403-20
Rating:
(0)
Q&A:
(0)
M12 Fuel 1/2" Drill Driver (Tool Only)
Magnifying glass
Hover image to zoom
2403-20 has been discontinued
Discontinued March 11, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
M12 FUEL 1/2" Drill/Driver
Brand:
Milwaukee
SKU:3403-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
12v
Product Highlight: Torque
350 lb-in Torque

Description

Overview

The M12 FUEL™ 1/2" Drill/Driver takes 12-volt cordless drill/drivers to the next level of performance and durability. This lightweight, versatile drill/driver provides up to 10X longer motor life, 2X more power and 4X more runtime. The POWERSTATE™ Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler and quieter with no wearable components. REDLINK PLUS™ intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It can be used with the REDLITHIUM™ 2.0 Compact Battery Pack and 4.0 Extended Capacity Battery Pack (sold separately), which deliver more work per charge and more work over pack life than the competitors, even in extreme conditions. The M12 FUEL Drill/Driver’s on board fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip gives you ultimate comfort during prolonged use.

Features
  • POWERSTATE™ Brushless Motor: Delivers up to 350 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger

Note: Battery & Charger Not Included

Specs

Product Type:

Drill/Driver

Voltage:

12v

No Load Speed:

0-450/0-1700 RPM

Chuck Type:

1/2" Metal Single Sleeve - Ratcheting Lock

Torque:

350 lb-in

Features:

LED Light

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm