Apply to be a TradeMaster!
Main product image of M12 Fuel 1/2" Hammer Drill/Driver Kit
Magnifying glass
Hover image to zoom

M12 Fuel 1/2" Hammer Drill/Driver Kit

Brand:
Milwaukee
SKU:
2404-22
Rating:
(0)
Q&A:
(0)
M12 Fuel 1/2" Hammer Drill/Driver Kit
Magnifying glass
Hover image to zoom
2404-22 has been discontinued
Discontinued January 5, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
M12 FUEL 1/2" Hammer Drill/Driver Kit
Brand:
Milwaukee
SKU:3404-22
(0)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Torque
350 lb-in Torque
Product Highlight: Voltage
12v

Description

The M12 FUEL™ 1/2" Hammer Drill/Driver delivers unmatched runtime, power under load and durability. This lightweight, versatile hammer drill/driver provides up to 10X longer motor life, 2X more power and 4X more runtime. The POWERSTATE™ Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler and quieter with no wearable components. REDLINK PLUS™ intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It comes with a REDLITHIUM2.0 Compact Battery Pack and 4.0 Extended Capacity Battery Pack, which deliver more work per charge and more work over pack life than the competitors, even in extreme conditions.

The M12 FUEL Hammer Drill/Driver’s onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip gives you ultimate comfort during prolonged use.

Features
  • POWERSTATE™ Brushless Motor: Delivers up to 350 in-lbs of peak torque with maximum sustained torque to complete a variety of application
  • REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market.

Specs

Product Type:

Drill/Driver

Hammer Drill/Driver

Torque:

350 lb-in

Voltage:

12v

Charge Time:

30 Minutes

Chuck Type:

1/2" Metal Single Sleeve - Ratcheting Lock

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm