Apply to be a TradeMaster!
Main product image of M12 FUEL Low Speed Tire Buffer Kit, 2409-22
Magnifying glass
Hover image to zoom
M12 FUEL Low Speed Tire Buffer Kit, 2409-22
Magnifying glass
Hover image to zoom
$299.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Red, Black
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M12 FUEL Low Speed Tire Buffer Kit is the world's first cordless tire buffer, delivering performance, control, and runtime to replace pneumatic solutions in the shop. With the POWERSTATE Brushless Motor, this tire repair tool provides the performance and size professional tire technicians demand. The tire buffer has the power to complete passenger, light truck, and commercial flat tire repairs. Avoid costly mistakes by performing consistent flat tire repairs with a dedicated Buffing and Drilling mode with 2-Mode Drive Control. With the runtime to perform up to 30 flat tire repairs on a single XC4.0Ah battery, this tire buffer increases productivity with less downtime. This mobile tire repair tool provides users with greater access and mobility, eliminating the frustrations of hoses and compressors. In addition to the tool, this kit includes one M12 REDLITHIUM CP2.0Ah battery and one XC4.0Ah .
  • POWERSTATE Brushless Motor delivers the power to complete passenger, light truck, and commercial flat repair
  • REDLINK PLUS Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity.
  • Dedicated buffing and drilling 2-Mode Drive Control avoids costly mistakes and performs more consistent flat repairs
  • Unmatched Performance with the runtime to complete up to 30 flat repairs on a single XC4.0Ah battery
  • Eliminates Compressors and Hoses, providing greater productivity, portability, and lower cost of ownership
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
  • Compatible with all M12 batteries & chargers

Specs

–
Battery Type:

M12 Lithium-Ion Battery

Material:

Metal

Country of Origin:

China

Color:

Red

Black

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy