Apply to be a TradeMaster!
Main product image of M12 Cordless 3/8" Drill Driver Kit
Magnifying glass
Hover image to zoom

M12 Cordless 3/8" Drill Driver Kit

Brand:
Milwaukee
SKU:
2410-22
Rating:
(0)
Q&A:
(0)
M12 Cordless 3/8" Drill Driver Kit
Magnifying glass
Hover image to zoom
2410-22 has been discontinued
Discontinued October 8, 2016
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
M12 Subcompact Brushless 3/8" Drill/Driver Kit
Brand:
Milwaukee
SKU:3401-22
(0)
Out of Stock
Out of Stock
Get it Thu, Jun 18 - Thu, Jun 25
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
12v
Product Highlight: Torque
250 lb-in Torque
Product Highlight: Length (Inches)
7-3/8" Length

Description

Overview

The M12 Cordless 3/8" drill driver delivers 250 in-lbs of torque in a compact light weight design. The only tool in its class with an all metal locking chuck, the 2410-22 drills and fastens up to 35% faster than the competition. The on board fuel gauge displays remaining run-time, while a built in L.E.D. illuminates work surface.

Features
  • 2-Speed (0-1,500/0-400) All Metal Gear Box - Up to 35% faster drilling / fastening and Milwaukee durability
  • Powerful Motor: Delivers 250 in/lbs of torque - Up to 25% More Torque
  • 3/8" Single Sleeve ratcheting metal chuck - Increased bit retention and durability
  • Lightweight and Compact - Tool belt portable at only 2.5lbs and 7-3/8"
  • Integrated LED and Fuel Gauge - Increased productivity and decreased frustration
Includes:
  • 2410 Drill Driver
  • (2) M12 LITHIUM-ION Batteries
  • 30 minute charger
  • Carrying Case


Specs

Product Type:

Drill/Driver

Voltage:

12v

Speeds:

2

No Load Speed:

0-400 / 0-1500 RPM

Torque:

250 lb-in

Chuck Size:

3/8"

Chuck Type:

Single Sleeve

Features:

Metal Sleeve

Ratcheting Lock

On Board Fuel Guage

LED Light

On-Board Bit Storage:

No

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

2

Charge Time:

30 Minutes

Length (Inches):

7-3/8"

Includes:

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm