Apply to be a TradeMaster!
Main product image of M12 3/8" Crown Stapler
Magnifying glass
Hover image to zoom

M12 3/8" Crown Stapler

Brand:
Milwaukee
SKU:
2447-20
Rating:
(0)
Q&A:
(0)
M12 3/8" Crown Stapler
Magnifying glass
Hover image to zoom
$145.73 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v

Description

–
Overview
The Milwaukee M12™ 3/8" Crown Stapler delivers a true hand tool replacement. The 2447 is designed to drive a range of 3/8" flat crown staples (1/4" – 9/16") through an array of materials and substrates. At just 3 lbs and 7.25" long the compact design allows for great access into tight spaces and convenient tool belt portability. An easy to squeeze trigger design significantly reduces fatigue associated with traditional hand staplers. Integrated sequential and contact actuation trigger design provides increased productivity and seamless changing between firing modes. The 2447 is compatible with all Milwaukee M12™ batteries, and carries Milwaukee’s 5-Year limited power tool warranty.

Product Features
  • Fastens a range of 3/8" flat crown staples from 1/4" - 9/16"
  • Compact and ergonomic design significantly reduces user fatigue
  • Contact actuation for increase productivity
  • Dry fire lockout prevents unintended damage to the work surface
  • Staple leg locating arrow for accurate staple placement
  • Slotted magazine design for easy staple viewing
  • Integrated sequential and contact actuation trigger for easy changing between firing modes
  • Power adjustment dial for consistent flush stapling through various materials
  • Up to 1500 staples per charge on an M12™ REDLITHIUM™ 1.5ah battery
  • Compatible with all M12™ batteries
  • Adjustable belt hook
  • 5-Year Limited warranty
Product Specifications
  • Power Source: Cordless
  • Length: 7.25"
  • Weight: 3.0 lbs
  • Width: 2.5"
  • Battery: M12™ REDLITHIUM™
  • Charger: M12™ Charger
  • Battery System: M12

Specs

–
Product Type:

Stapler

Voltage:

12v

Battery Type:

M12 REDLITHIUM

Power Source:

Cordless

Batteries Included:

0

Switch:

On/Off Button

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy