Apply to be a TradeMaster!
Main product image of M12 FUEL Commercial Tire Flat Repair Kit, 2459-22
Magnifying glass
Hover image to zoom
M12 FUEL Commercial Tire Flat Repair Kit, 2459-22
Magnifying glass
Hover image to zoom
$476.49 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Our M12 FUEL Commercial Tire Flat Repair Kit is designed to deliver you increased productivity for high volume commercial flat repairs that commercial tire technicians demand. We've included the M12 FUEL Low Speed Tire Buffer, the world's first cordless tire buffer. This tire buffing tool has the power to complete passenger, light truck, and commercial flat tire repair. With the runtime to perform up to 30 flat repairs on a single XC4.0Ah battery, increasing your productivity with less downtime. Also included is the M12 FUEL 1/2" Drill/Driver, the most capable, lightest weight, most compact tool in its class. Its ergonomic design delivers more power and less fatigue for high volume commercial tire drilling. The MILWAUKEE POWERSTATE Brushless Motor provides the power to perform a wide range of commercial applications at 1700 RPMs and 350 in. lbs. of torque.

Features:
  • POWERSTATE Brushless Motor delivers the power to complete passenger, light truck, and commercial flat repair
  • Dedicated buffing and drilling 2-Mode Drive Control avoids costly mistakes and performs more consistent flat repairs
  • Unmatched Performance with the runtime to complete up to 30 flat repairs on a single XC4.0Ah battery
  • Most capable 12-Volt drill with the power to perform a wide range of applications
  • Lightest weight in its class for tool belt portability and less fatigue in the work day
  • Most compact in its class for the best access in tight spaces
  • Eliminates Compressors and Hoses, providing greater productivity, portability, and lower cost of ownership
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • REDLITHIUMandtrade; batteries deliver more work per charge and more work over the life of the battery

Specs

–
Product Type:

Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy